Beli microphone clip on di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Saramonic MicrophoneDeskripsi:Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
- CF Audio Wireless Microphone (Mic)Deskripsi:Wireless microphone.
- Okayo UHF Handheld Microphone (Mic)Deskripsi:Box Include: Manual book , Microfon ,Wireless Transmitter,Remote, ACC, K. Power Sampling Rate : - Q @16 kHZ - HQ @48 kHz Battery : - 2 x AA 1.2 V (Ni-MH) - 2 x AA 1.5 (AlKaline)atribut:
- Oscillation Type: 4 GFSK
- Carrier Frequency Range (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Antenna: Built-in
- RF Output (mW): 10-20 (Country Dependent)
- Frequency Response: 70Hz - 16KHz
- Battery Life: 8 (Ni-MH) / 12 (Alkaline) hours typical
- Dimensions (D x H) (mm): 48x258
- Sennheiser Dynamic Wired Vocal Microphoneatribut:
- Weight w/o Cable (g): 330 (0.73 lbs)
- Sensitivity (mV/Pa): 1.8 (Free Field, no Load at 1 kHz)
- Connector: XLR-3
- Temperature Range (°C): 0 to +40 (+32 °F- +104 °F)
- Dimensions (mm): Ø 48xL 180
- Frequency Response (MicroPhone) (Hz): 55 to 16,000
- Minimum Terminating Impedance (ohm): 1 k
- Nominal Impedance (ohm): 300 (at 1 kHz)
- Pick-up Pattern: Cardioid
- Transducer Principle: Dynamic
- Saramonic Microphone Blink 500Deskripsi:Kelengkapan1x Blink500 RX Receiver with Built-in Clip and Camera Shoe Mount1x Blink500 TX Transmitter with Built-in Microphone and Clip1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRS Output Cable for Cameras1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets2x 1' (30.5 cm) gold-plated USB-C to USB-A Charging Cables1x SR-M1 Omnidirectional Lavalier Microphone1x Alligator-style Lavalier Microphone Clip1x Foam Lavalier Windscreen1x Pairing Pin1x User Manual
- Sennheiser Vocal Set with e 825 CharacteristicsDeskripsi:Raise your voice. Go for XS WIRELESS 1 and rely on a solid wireless transmission with up to 10 compatible channels in a stable UHF band. The XS WIRELESS 1 VOCAL SET is an easy to use all-in-one wireless system for singers and presenters, excellent for live sound featuring Sennheiser’s renowned evolution microphone capsules, e825 (dynamic, cardioid) or e835 (superior dynamic, cardioid) to get started. The set includes an intuitive stationary receiver for quick setup and hassle-free handling, as well as a vocal microphone and microphone clamp.-Excellent live sound featuring Sennheiser’s renowned evolution microphone capsules (e825 or e835)-Antenna-switching diversity reception-Integrated antennas-Automatic frequency management and synchronization via remote channel for easy setup-Selectable UHF frequencies within a large bandwidth -Up to 10 compatible channelsReceivers :Power supply = Microphone: 2 AA size batteries, 1.5 VAF frequency response = SKM 825: 80-14,000 HzSKM 835: 80-16,000 HzFrequency range = A: 548-572 MHz, GB: 606-630 MHzB: 614-638 MHzC: 766-790 MHzD: 794-806 MHzE: 821-832 MHz, 863-865 MHz K: 925-937.5 MHzWhat's in the Box : 1 receiver EM-XSW 1 1 handheld transmitter SKM 825-XSW or SKM 835-XSW 1 microphone clamp MZQ 1 1 power supply NT 12-5 CW 2 AA batteriesatribut:
- Frequency: 8 Frequency Banks, Each with up to 10 Factory-Preset Channels
- Sensitivity (μV): < 3 (at 52 dB(A)rms S/N)
- Input Sensitivity (mV/Pa): 1.5
- Adjustment Range Transmitter (dB): 0 to -30, Adjustable in 10 dB Steps
- Audio Adjustment Range (dB): 40 (Adjustable in 5-dB Steps)
- Dimensions (mm): Approx. 200x42x127
- Diversity Principle: Antenna Switching Diversity Via Internal Antennas
- Line / Mic Level (dB): 20 (Switchable)
- Modulation: Wideband FM
- Operating Time (hour): Approx. 10
- Output Voltage: 1/4inch (6.3 mm) Jack Socket (Unbalanced): +6 dBu, XLR Socket (Balanced): +12 dBu
- Pick-up Pattern: Cardioid
- Power Supply (V DC): Receiver: 12 nom. (300 mA)
- RF Output Power (mW): 10
- Receiver Principle: Double Superheterodyne
- Signal to Noise Ratio (dBA): ≥ 103
- Switching Bandwidth (MHz): up to 24
- THD, Total Harmonic Distortion (%): ≤ 0.9
- Temperature Range (°C): (Operation: 0 to +40), (Storage: -20 to +70)
- Audio Technica Instrument MicrophoneDeskripsi:ATR1200xDesigned for advanced amateur use, the ATR1200x unidirectional dynamic microphone keeps the pickup focused on the sound source, delivering clear, natural-sounding reproduction of vocals and instruments, while also helping to prevent feedback. The ATR1200x features an on/off switch and a permanently attached 5 m (16.5ft) cable with a 3.5mm (1/8inch) mini-plug. An ideal choice for use with karaoke machines, computers, and PA systems, the mic includes a desk stand, adjustable stand clamp, and a 6.3 mm (1/4inch) adapter.atribut:
- Element: Dynamic
- Polar Pattern: Unidirectional
- TOA Gooseneck MicrophoneDeskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
- TOA Chime Microphoneatribut:
- Chime Tones: 4-Tone Chime (UP/DOWN)
- Output connector: XLR-3-32 equivalent; RJ45: Audio Output, Power Supply and contact output
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR Cable Stereo Phone Plug (7.5m) x 1
- Operating Temperature (°C): 0 to +40
- Rated Impedance Resistance (ohm): 600, balanced
- Current Consumption (mA): 13 during chime and 6 microphone operation
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-18000
- Microphone Element: Condenser
- Output: Microphone: -41 dB ±3dB (1 kHz 0 dB=1 V/Pa); Chime Tones: -31 dB ±3dB (maximum position)
- Polar Pattern: Cardioid
- Power Source: 6V DC (4x \"AA\" batteries) or DC adapter: 9-24V
- Saramonic Microphone UwMic9Deskripsi:The Saramonic Kit4 UHF Wireless Lavalier Microphone System provides stable, interference free audio in portable, compact and low cost package. This system is a perfect fit for DSLR videography, field recording and interviews, broadcast TV, ENG, providing dependable audio broadcasting and recording.The system includes a camera-mountable wireless receiver, a wireless handheld type transmitter.
- TOA Wireless Microphone Single ChannelDeskripsi:WS-420-AS Single Channel Wireless SetThe powerful WS-420-AS is a single channel wireless microphone system set that combines exceptional performance with cost efficiency. The simplest plug and play system is designed to launch you into the world of wireless. The rugged and compact frame contains a reliable multifunctioning system that is optimised for use with a range of microphones from handheld to lapels, headsets, and even musical instruments.atribut:
- Product Composition: Handheld wireless microphone x 1 Receiver x 1
- Frequency Range (MHz): 694 - 806 (*1), UHF
- Channel Selectable: 4 channels
- Tunable Frequencies (kHz): Steps 25
- Pilot Tone (kHz): 32.768
- Total Harmonic Distortion: <1% @ 1kHz
- Accessory: AC adapter x1, Microphone holder x1
- Audio Frequency Response (Hz): 80 - 15000
- Audio Input Level (dB): SPL (Maximum) 140
- Battery: 1 AA size alkaline battery, 1.5V
- Dimensions (mm): Approx. 250x50
- Diversity Reception: AC mains (supplied AC-DC adapter must be used)
- Finish: Resin, coating
- Function: IR sync, Channel scan, Battery indicator
- Indicator: Battery Status LED, 7 Segments LED
- Microphone Element: Dynamic with cardioid pattern
- Modulation System: PLL synthesizer
- RF Carrier Power (mW): 10
- Sensitivity: 10uV at 45dBA S/N
- Squelch (SQ): Tone SQ, Carrier SQ and Noise SQ
- Saramonic Microphone Blink 500 ProXDeskripsi:Blink500 ProX Q wireless microphone system, the simplified and the smallest version of the Blink500 ProX, makes video recording easier through the remarkable sound collection and smaller and lightweight look design. Ideal for broadcasters, podcasters, vloggers, livestreamers, YouTube creators and filmmakers.Packing List:- Blink500 ProX TXQ Transmitter x 1- Blink500 ProX RX Receiver x 1- Fur Windscreen x 1- Type-C Charging Cable x 2- 3.5mm TRS to 3.5mm TRS Output Cable x
- Saramonic Microphone Blink 500 ProDeskripsi:Kelengkapan1× Blink500 Pro RX Receiver with Built-In Clip and Camera Shoe-Mount (Integrated with OLED Display)1× Blink500 Pro TX Transmitter with OLED Display and Built-In Microphone1× Blink500 Pro B1 BOX Charging Case1× Zipper Bag1× 1’ (30.5 cm) Gold-Plated 3.5mm TRS to TRS Output Cable for Cameras1× 1’ (30.5 cm) Gold-Plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets1× 1’ (30.5 cm) Gold-Plated USB-C to USB-A Charging Cable1× 1’ (30.5 cm) Gold-Plated Micro USB to USB-A Charging Cable1× SR-M1 Omnidirectional Lavalier Microphone1× Alligator-Style Lavalier Microphone Clip1× Foam Lavalier Windscreen1× High-Wind Fur Windscreen for TX Transmitter1× Warranty Card1× User Manual
- Nakamichi Clip On Wireless MicrophoneDeskripsi:The NA320 is a real true diversity microphone system, dual microphone and more than a hundred frequency channel that delivers professional-grade sound with free interference transmission.atribut:
- Power Supply (V): 100-240
- Working Distance (m): 300
- Max Input (dB SPL): 1300
- Color: Black
Daftar Harga microphone clip on Terbaru March 2026
| Saramonic Microphone | Rp319.900 |
| ADVANCE DIGITALS Microphone Wireless | Rp119.900 |
| TOA Dynamic Microphone | Rp279.900 |
| TOA Wireless Microphone 2 Channel | Rp3.399.900 |
| CF Audio Wireless Microphone (Mic) | Rp9.999.900 |
| Okayo UHF Handheld Microphone (Mic) | Rp3.799.900 |
| Sennheiser Dynamic Wired Vocal Microphone | Rp949.900 |
| Saramonic Microphone Blink 500 | Rp1.499.900 |
| Sennheiser Vocal Set with e 825 Characteristics | Rp5.599.900 |
| Audio Technica Instrument Microphone | Rp379.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)























































































































































/9lP103222345-1.jpg)
/59P103220189-1.jpg)